CSA PANT PULL-ON LIGHTWT UNLINED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CSA PANT PULL-ON LIGHTWT UNLINED

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS60331-4XL-FLOR
  • Mfr. Model # S60331-4XL-FLOR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Item Hi Visibility Unlined Pant
  • Colour Fluorescent Orange
  • Material 100% Polyester Knit
  • Standards CSA-Z96-09 Class 3, Level 2 (When Worn With Class 2 Top With Armbands)
  • Fabric Weight 130 gsm
  • Inseam 30"
  • Fits Waist Size 49" to 51"
  • Gender Men's
  • Number of Outside Pockets 2
  • ANSI Class Class E, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list