Skip Content
CSA PANT PULL-ON LIGHTWT UNLINED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CSA PANT PULL-ON LIGHTWT UNLINED

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS60321-2XL-FLGR
  • Mfr. Model # S60321-2XL-FLGR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Material 100% Polyester Knit
  • Item Hi Visibility Unlined Pant
  • Colour Fluorescent Yellow/Green
  • Standards CSA-Z96-09 Class 3, Level 2 (When Worn With Class 2 Top With Armbands)
  • Inseam 30"
  • Fabric Weight 130 gsm
  • Fits Waist Size 43" to 45"
  • Gender Men's
  • ANSI Class Class E, Level 2
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list