Skip Content
CSA PANT PULL-ON LIGHTWT UNLINED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CSA PANT PULL-ON LIGHTWT UNLINED

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS60311S-FLGR
  • Mfr. Model # S60311S-FLGR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Item Hi Visibility Unlined Pant
  • Colour Fluorescent Yellow/Green
  • Material 100% Polyester Knit
  • Standards CSA-Z96-09 Class 3, Level 2 (When Worn With Class 2 Top With Armbands)
  • Fabric Weight 130 gsm
  • Inseam 30"
  • Gender Men's
  • Fits Waist Size 29" to 31"
  • Number of Outside Pockets 2
  • ANSI Class Class E, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list