Skip Content
CSA PANT PULL-ON LIGHTWT UNLINED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CSA PANT PULL-ON LIGHTWT UNLINED

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS60311M-FLGR
  • Mfr. Model # S60311M-FLGR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Colour Fluorescent Yellow/Green
  • Item Hi Visibility Unlined Pant
  • Standards CSA-Z96-09 Class 3, Level 2 (When Worn With Class 2 Top With Armbands)
  • Material 100% Polyester Knit
  • Fabric Weight 130 gsm
  • Fits Waist Size 32" to 34"
  • Inseam 30"
  • Gender Men's
  • Number of Outside Pockets 2
  • ANSI Class Class E, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list