Skip Content
CSA PANT INSULATED PULL-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA PANT INSULATED PULL-ON

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS61421-3XL-BLK
  • Mfr. Model # S61421-3XL-BLK
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2365
  • Shipping Weight 2.5 lbs

Technical Specs

  • Colour Black
  • Material 100% Polyurethane-Coated Polyester
  • Standards CSA-Z96-09 Class 3, Level 2 (When Worn With Class 2 Top With Armbands)
  • Item Insulated Safety Pant
  • Fabric Weight 300D
  • Fits Waist Size 46" to 48"
  • Number of Outside Pockets 2
  • Gender Men's
  • Inseam 30"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list