Skip Content
CSA PANT INSULATED PULL-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA PANT INSULATED PULL-ON

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS61421-2XL-BLK
  • Mfr. Model # S61421-2XL-BLK
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2365
  • Shipping Weight 2.5 lbs

Technical Specs

  • Item Insulated Safety Pant
  • Standards CSA-Z96-09 Class 3, Level 2 (When Worn With Class 2 Top With Armbands)
  • Colour Black
  • Fabric Weight 300D
  • Fits Waist Size 43" to 45"
  • Inseam 30"
  • Material 100% Polyurethane-Coated Polyester
  • Gender Men's
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list