Skip Content
CSA PANT INSULATED PULL-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA PANT INSULATED PULL-ON

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS61411XL-FLGR
  • Mfr. Model # S61411XL-FLGR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2365
  • Shipping Weight 2.3 lbs

Technical Specs

  • Material 100% Polyurethane-Coated Polyester
  • Colour Fluorescent Yellow/Green
  • Inseam 30"
  • Fabric Weight 300D
  • Standards CSA-Z96-09 Class 3, Level 2 (When Worn With Class 2 Top With Armbands)
  • Item Hi Visibility Insulated Pant
  • Gender Men's
  • Fits Waist Size 40" to 42"
  • ANSI Class Class E, Level 2
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list