Skip Content
CSA PANT INSULATED PULL-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA PANT INSULATED PULL-ON

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS61411M-BLK
  • Mfr. Model # S61411M-BLK
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2365
  • Shipping Weight 2.3 lbs

Technical Specs

  • Colour Black
  • Item Insulated Safety Pant
  • Material 100% Polyurethane-Coated Polyester
  • Standards CSA-Z96-09 Class 3, Level 2 (When Worn With Class 2 Top With Armbands)
  • Fabric Weight 300D
  • Inseam 30"
  • Fits Waist Size 32" to 34"
  • Number of Outside Pockets 2
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list