Skip Content
CSA JACKET SOFT SHELL HI VIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CSA JACKET SOFT SHELL HI VIS

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS26321-3XL-FLOR
  • Mfr. Model # S26321-3XL-FLOR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Colour Fluorescent Orange
  • Item Soft Shell Jacket
  • Length 31"
  • Material 100% Polyester Bonded to 100% Polyester Fleece
  • Size 3X-Large
  • Standards CSA-Z96-2009 Class 1, Level 2
  • Closure Type Full Front Zipper
  • Lining Material 144 gsm Microfleece
  • Insulated No
  • Fabric Weight 260T
  • Fits Chest Size 52" - 54"
  • Number of Inside Pockets 2
  • Gender Men's
  • ANSI Class ANSI107-2010 Class 1, Level 2
  • Number of Outside Pockets 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list