Skip Content
CSA JACKET SOFT SHELL HI VIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA JACKET SOFT SHELL HI VIS

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS26311S-FLOR
  • Mfr. Model # S26311S-FLOR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Item Soft Shell Jacket
  • Colour Fluorescent Orange
  • Length 28-1/2"
  • Material 100% Polyester Bonded to 100% Polyester Fleece
  • Size Small
  • Standards CSA-Z96-2009 Class 2, Level 2
  • Lining Material 144 gsm Microfleece
  • Closure Type Full Front Zipper
  • Insulated No
  • Fabric Weight 260T
  • Fits Chest Size 35" - 37"
  • Number of Outside Pockets 3
  • Number of Inside Pockets 2
  • Gender Men's
  • ANSI Class ANSI107-2010 Class 1, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list