CSA JACKET SOFT SHELL HI VIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CSA JACKET SOFT SHELL HI VIS

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS26311M-FLGR
  • Mfr. Model # S26311M-FLGR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Colour Fluorescent Yellow
  • Item Soft Shell Jacket
  • Length 29"
  • Size Medium
  • Standards CSA-Z96-2009 Class 2, Level 2, CGSB 155.20-2000 TYPE 3
  • Material 100% Polyester Bonded to 100% Polyester Fleece
  • Closure Type Full Front Zipper
  • Fabric Weight 260T
  • Insulated No
  • Fits Chest Size 38" to 40"
  • Lining Material 144 gsm Microfleece
  • Gender Men's
  • ANSI Class ANSI107-2010 Class 1, Level 2
  • Number of Inside Pockets 2
  • Number of Outside Pockets 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list