CSA JACKET SOFT SHELL HI VIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CSA JACKET SOFT SHELL HI VIS

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS26311L-FLOR
  • Mfr. Model # S26311L-FLOR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Length 29-1/2"
  • Item Soft Shell Jacket
  • Colour Fluorescent Orange
  • Standards CSA-Z96-2009 Class 2, Level 2
  • Size Large
  • Material 100% Polyester Bonded to 100% Polyester Fleece
  • Lining Material 144 gsm Microfleece
  • Closure Type Full Front Zipper
  • Fits Chest Size 42" - 44"
  • Gender Men's
  • Number of Inside Pockets 2
  • Fabric Weight 260T
  • Insulated No
  • ANSI Class ANSI107-2010 Class 1, Level 2
  • Number of Outside Pockets 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list