Skip Content
Discontinued with Replacement
CSA JACKET QUILTED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CSA JACKET QUILTED

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS43211S-FLOR
  • Mfr. Model # S43211S-FLOR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs
Suggested Replacement Product
JACKET QUILTED CSA

Price: NA

Technical Specs

  • Item Quilted Safety Jacket
  • Colour Fluorescent Orange
  • Length 27-1/2"
  • Material 100% Polyester
  • Size Small
  • Standards CSA-Z96-09
  • Lining Material 100% Polyester
  • Fabric Weight 230T
  • Closure Type Zipper
  • Insulated Yes
  • Fits Chest Size 35" - 37"
  • Gender Men's
  • Number of Inside Pockets 2
  • Number of Outside Pockets 2
  • ANSI Class Class 2, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list