CSA INSULATED JACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CSA INSULATED JACKET

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS45731-5XL-NY
  • Mfr. Model # S45731-5XL-NY
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Length 30.5"
  • Item Cotton Duck Safety Jacket
  • Colour Navy
  • Size 5X-Large
  • Material 100% cotton duck
  • Standards CSA-Z96-15 Compliant-Class 1, Level 2
  • Closure Type Front Brass Zipper with Storm Flap with Hook and Loop
  • Lining Material Quilted 6 oz. Polyester Insulation
  • Insulated Yes
  • Fabric Weight 10 oz.
  • Fits Chest Size 58" - 60"
  • Number of Inside Pockets 5
  • Gender Men's
  • Number of Outside Pockets 2
  • ANSI Class CSA-Z96-09 Class 1, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list