CSA INSULATED JACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CSA INSULATED JACKET

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS45721-3XL-NY
  • Mfr. Model # S45721-3XL-NY
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Colour Navy
  • Item Safety Parka
  • Length 29.5
  • Material 100% cotton duck
  • Size 3XL
  • Closure Type Zipper under storm flap
  • Standards CSA-Z96-09 Class 1, Level 2
  • Fabric Weight 10 oz.
  • Gender Men's
  • Lining Material Quilted 6 oz. Polyester Insulation
  • Insulated Yes
  • Fits Chest Size 52" - 54"
  • Number of Inside Pockets 5
  • ANSI Class CSA-Z96-09 Class 1, Level 2
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list