Skip Content
CSA INSULATED JACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA INSULATED JACKET

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS45711L-NY
  • Mfr. Model # S45711L-NY
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Item Cotton Duck Safety Jacket
  • Colour Navy
  • Length 28"
  • Material 100% cotton duck
  • Size Large
  • Standards CSA-Z96-15 Compliant-Class 1, Level 2
  • Closure Type Front Brass Zipper with Storm Flap with Hook and Loop
  • Lining Material Quilted 6 oz. Polyester Insulation
  • Fabric Weight 10 oz.
  • Fits Chest Size 42" - 44"
  • Insulated Yes
  • Number of Inside Pockets 5
  • Gender Men's
  • ANSI Class CSA-Z96-09 Class 1, Level 2
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list