Skip Content
CSA INSULATED BIB OVERALLS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CSA INSULATED BIB OVERALLS

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS75731-5XL-NY
  • Mfr. Model # S75731-5XL-NY
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Standards CSA-Z96-09 Class 1, Level 2
  • Material 100% cotton duck
  • Closure Type Zipper
  • Item Insulated Bib Overall
  • Lining Material Quilted 6 oz polyeter insulation
  • Fabric Weight 10 oz.
  • Colour Navy
  • Inseam 32"
  • Fits Chest Size 58" - 60"
  • Fits Waist Size 52" to 54"
  • Number of Outside Pockets 8
  • Gender Men's
  • Hammer Loop Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list