Skip Content
CSA INSULATED BIB OVERALLS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA INSULATED BIB OVERALLS

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS75711XL-NY
  • Mfr. Model # S75711XL-NY
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Material 100% cotton duck
  • Standards CSA-Z96-09 Class 1, Level 2
  • Colour Navy
  • Item Insulated Bib Overall
  • Lining Material Quilted 6 oz polyeter insulation
  • Closure Type Zipper
  • Fabric Weight 10 oz.
  • Inseam 32"
  • Fits Waist Size 40" to 42"
  • Gender Men's
  • Fits Chest Size 46" - 48"
  • Number of Outside Pockets 8
  • Hammer Loop Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list