Skip Content
CSA HOODIE INSULATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA HOODIE INSULATED

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS47421-3XL-FLOR
  • Mfr. Model # S47421-3XL-FLOR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2366
  • Shipping Weight 2.75 lbs

Technical Specs

  • Colour High Visiblity Orange
  • Item Hooded Sweatshirt
  • Material 100% Fleece
  • Length 30"
  • Size 3X-Large
  • Standards CSA Z96-09, Class 2, Level 2
  • Closure Type Zipper
  • Sleeve Length 39"
  • Fabric Weight 270 gsm
  • Fits Chest Size 67-1/2"
  • Number of Outside Pockets 2
  • ANSI Class ANSI 107-2010 Class 2, Level 2
  • Gender Unisex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list