Skip Content
CSA HOODIE INSULATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA HOODIE INSULATED

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS47411XL-BLK
  • Mfr. Model # S47411XL-BLK
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2366
  • Shipping Weight 2.5 lbs

Technical Specs

  • Colour Black
  • Item Long Sleeve T-Shirt
  • Length 29"
  • Material Polyester Knit
  • Size X-Large
  • Closure Type Zipper
  • Standards CSA-Z96-09
  • Sleeve Length 37-3/4"
  • Fabric Weight 270 gsm
  • Fits Chest Size 46" - 48"
  • Gender Men's
  • Number of Outside Pockets 2
  • ANSI Class Class 1, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list