Skip Content
CSA HOODIE INSULATED,ORG,5XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA HOODIE INSULATED,ORG,5XL

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS47431-5XL-FLOR
  • Mfr. Model # RICS47431-5XL-FLOR
  • UNSPSC # 46181529
  • CATALOGUE PAGE # 2366
  • Shipping Weight 2.75 lbs

Technical Specs

  • Colour Fluorescent Orange
  • Length 31"
  • Item Hoodie
  • Material 100% Polyester Fleece
  • Closure Type Zipper
  • Size 5X-Large
  • Standards CSA-Z96-09 Class 2, Level 2
  • Lining Material 100% Polyester
  • Fabric Weight 270 g/m²
  • Insulated Yes
  • Gender Men's
  • Fits Chest Size 58" - 60"
  • Number of Outside Pockets 2
  • Number of Inside Pockets 0
  • ANSI Class ANSI 107-2010 Compliant Class 2, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list