CSA HOODIE INSULATED,ORG,4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CSA HOODIE INSULATED,ORG,4XL

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS47431-4XL-FLOR
  • Mfr. Model # RICS47431-4XL-FLOR
  • UNSPSC # 46181529
  • CATALOGUE PAGE # 2366
  • Shipping Weight 2.75 lbs

Technical Specs

  • Item Hoodie
  • Colour Fluorescent Orange
  • Material 100% Polyester Fleece
  • Size 4X-Large
  • Length 30-1/2"
  • Closure Type Zipper
  • Standards CSA-Z96-09 Class 2, Level 2
  • Lining Material 100% Polyester
  • Fabric Weight 270 g/m²
  • Number of Inside Pockets 0
  • Insulated Yes
  • Fits Chest Size 55" - 57"
  • Gender Men's
  • ANSI Class ANSI 107-2010 Compliant Class 2, Level 2
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list