Skip Content
CSA HOODIE INSULATED,GRN,5XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CSA HOODIE INSULATED,GRN,5XL

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS47431-5XL-FLGR
  • Mfr. Model # RICS47431-5XL-FLGR
  • UNSPSC # 46181529
  • CATALOGUE PAGE # 2366
  • Shipping Weight 2.75 lbs

Technical Specs

  • Item Hoodie
  • Colour Fluorescent Green
  • Length 31"
  • Material 100% Polyester Fleece
  • Closure Type Zipper
  • Size 5X-Large
  • Standards CSA-Z96-09 Class 2, Level 2
  • Lining Material 100% Polyester
  • Insulated Yes
  • Fits Chest Size 58" - 60"
  • Fabric Weight 270 g/m²
  • Gender Men's
  • Number of Inside Pockets 0
  • Number of Outside Pockets 2
  • ANSI Class ANSI 107-2010 Compliant Class 2, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list