Skip Content
CSA HOODIE FLEECE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CSA HOODIE FLEECE

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS48321-3XL-FLGR
  • Mfr. Model # S48321-3XL-FLGR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Colour Fluorescent Yellow/Green
  • Material 100% Polyester Anti-Pill Microfleece
  • Item Hi Visibility Fleece Hoodie
  • Length 31-1/4"
  • Size 3X-Large
  • Standards CSA-Z96-09
  • Fabric Weight 250 gsm
  • Closure Type Zipper
  • Number of Outside Pockets 2
  • Fits Chest Size 52" - 54"
  • Sleeve Length 39"
  • ANSI Class Class 2, Level 2
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list