Skip Content
CSA HOODIE FLEECE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA HOODIE FLEECE

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS48321-2XL-FLOR
  • Mfr. Model # S48321-2XL-FLOR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Colour High Visibility Yellow
  • Item Hooded Sweatshirt
  • Length 31-3/4"
  • Material 100% Fleece
  • Size 5X-Large
  • Closure Type Zipper
  • Fabric Weight 250 gsm
  • Sleeve Length 38-3/8"
  • Fits Chest Size 67-1/2"
  • Gender Unisex
  • Number of Outside Pockets 2
  • ANSI Class ANSI 107-2010 Class 2, Level 2
  • Standards CSA Z96-09, Class 2, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list