Skip Content
CSA HOODIE FLEECE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CSA HOODIE FLEECE

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS48311S-FLGR
  • Mfr. Model # S48311S-FLGR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour High Visibility Orange
  • Item Hooded Sweatshirt
  • Length 28-3/4"
  • Material 100% Fleece
  • Standards CSA Z96-09, Class 2, Level 2
  • Size X-Large
  • Closure Type Zipper
  • Fabric Weight 250 gsm
  • Sleeve Length 35-5/8"
  • Fits Chest Size 51-1/2"
  • Gender Unisex
  • ANSI Class ANSI 107-2010 Class 2, Level 2
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list