Skip Content
CSA HOODIE FLEECE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CSA HOODIE FLEECE

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS48311L-FLGR
  • Mfr. Model # S48311L-FLGR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Length 29-3/4"
  • Colour High Visiblity Orange
  • Item Hooded Sweatshirt
  • Material 100% Fleece
  • Standards CSA Z96-09, Class 2, Level 2
  • Fabric Weight 250 gsm
  • Size 6X-Large
  • Closure Type Zipper
  • Sleeve Length 37"
  • Gender Unisex
  • Fits Chest Size 70 1/2"
  • Number of Outside Pockets 2
  • ANSI Class ANSI 107-2010 Class 2, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list