Skip Content
CSA FR RAIN JACKET HI VIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA FR RAIN JACKET HI VIS

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICF67121-3XL-FLGR
  • Mfr. Model # F67121-3XL-FLGR
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2337
  • Shipping Weight 1.9 lbs

Technical Specs

  • Colour Fluorescent Yellow
  • Item Flame-Resistant Rain Jacket
  • Includes Hood
  • Length 33-1/2"
  • Material 100% Polyurethane (FR Treated)
  • Size 3X-Large
  • Seam Style Welded
  • Thickness 180 grams
  • Standards CSA-Z96-2009 Class 2, Level 2
  • Fits Chest Size 52" - 54"
  • Closure Type Full Front Zipper Under Snap Front Closure
  • Gender Men's
  • ANSI Class ANSI107-2010 Class 3, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list