CSA FR RAIN JACKET HI VIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CSA FR RAIN JACKET HI VIS

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICF67121-2XL-FLGR
  • Mfr. Model # F67121-2XL-FLGR
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2337
  • Shipping Weight 1.9 lbs

Technical Specs

  • Colour Fluorescent Yellow
  • Includes Hood
  • Material 100% Polyurethane (FR Treated)
  • Item Flame-Resistant Rain Jacket
  • Length 33"
  • Size 2X-Large
  • Seam Style Welded
  • Thickness 180 grams
  • Closure Type Full Front Zipper Under Snap Front Closure
  • Standards CSA-Z96-09 Class 3, Level 2, ANSI107-2010, Class 3, Level 2, CAN/CGSB 155.20, NFPA 70E, NFPA 2112, ASTM F-1506
  • ANSI Class ANSI107-2010 Class 3, Level 2
  • Fits Chest Size 49" - 51"
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list