CSA FR RAIN JACKET HI VIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CSA FR RAIN JACKET HI VIS

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICF67111XL-FLGR
  • Mfr. Model # F67111XL-FLGR
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2337
  • Shipping Weight 1.9 lbs

Technical Specs

  • Colour Fluorescent Yellow
  • Includes Hood
  • Item Flame-Resistant Rain Jacket
  • Length 32-1/2"
  • Material 100% Polyurethane (FR Treated)
  • Seam Style Welded
  • Size X-Large
  • Thickness 180 grams
  • Standards CSA-Z96-09 Class 2, Level 2, ANSI107-2010, Class 2, Level 2, NFPA 2112, NFPA 70E, ASTM F1506, CAN/CGSB-155.20
  • Closure Type Full Front Zipper Under Snap Front Closure
  • Fits Chest Size 46" - 48"
  • Gender Men's
  • ANSI Class ANSI107-2010 Class 3, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list