Skip Content
CSA FR RAIN JACKET HI VIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CSA FR RAIN JACKET HI VIS

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICF67111S-FLOR
  • Mfr. Model # F67111S-FLOR
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2337
  • Shipping Weight 1.9 lbs

Technical Specs

  • Includes Hood
  • Colour Fluorescent Orange
  • Item Flame-Resistant Rain Jacket
  • Material 100% Polyurethane (FR Treated)
  • Length 31"
  • Size Small
  • Seam Style Welded
  • Thickness 150D
  • Standards CSA-Z96-09 Class 3, Level 2 (When Worn with S376 Jacket)
  • Fits Chest Size 35" - 37"
  • Closure Type Full Front Zipper Under Snap Front Closure
  • Gender Men's
  • ANSI Class ANSI107-2010 Class 3, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list