Skip Content
CSA FR RAIN JACKET HI VIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA FR RAIN JACKET HI VIS

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICF67111S-FLGR
  • Mfr. Model # F67111S-FLGR
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2337
  • Shipping Weight 1.9 lbs

Technical Specs

  • Colour Fluorescent Yellow
  • Includes Hood
  • Item Flame-Resistant Rain Jacket
  • Length 31"
  • Material 100% Polyurethane (FR Treated)
  • Size Small
  • Thickness 150D
  • Seam Style Welded
  • Standards CSA-Z96-09 Class 3, Level 2 (When Worn with S376 Jacket)
  • Closure Type Full Front Zipper Under Snap Front Closure
  • Gender Men's
  • Fits Chest Size 35" - 37"
  • ANSI Class ANSI107-2010 Class 3, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list