Discontinued with Replacement
CSA FR RAIN JACKET HI VIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CSA FR RAIN JACKET HI VIS

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICF67111L-FLGR
  • Mfr. Model # F67111L-FLGR
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2337
  • Shipping Weight 1.9 lbs
Suggested Replacement Product
HI-VIS JACKET,MENS,LARGE,YLLW,ZIPPER

Your Price: NA

Technical Specs

  • Item Flame-Resistant Rain Jacket
  • Colour Fluorescent Yellow
  • Includes Hood
  • Length 32"
  • Material 100% Polyurethane (FR Treated)
  • Thickness 180 g
  • Size Large
  • Standards CSA-Z96-2009 Class 2, Level 2, CGSB 155.20-2000 TYPE 3
  • Fits Chest Size 42" - 44"
  • Seam Style Welded
  • Gender Men's
  • Closure Type Full Front Zipper Under Snap Front Closure
  • ANSI Class ANSI107-2010 Class 3, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list