Skip Content
CSA FR RAIN BIB HI VIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA FR RAIN BIB HI VIS

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICF67211XL-FLGR
  • Mfr. Model # F67211XL-FLGR
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2337
  • Shipping Weight 1.75 lbs

Technical Specs

  • Size X-Large
  • Item Flame-Resistant Rain Overall
  • Colour Fluorescent Green
  • Number of Pockets 1
  • Material 100% Polyurethane (FR Treated)
  • Seam Style Welded
  • Resists Water, Wind
  • Thickness 180 grams
  • Inseam 32"
  • Fabric Weight 180g
  • Standards CSA-Z96-15 Class 3, Level 2
  • Fits Waist Size 40" - 42"
  • Fits Chest Size 46" - 48"
  • Gender Men's
  • ANSI Class ANSI107-2010 Class E, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list