CSA FR RAIN BIB HI VIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CSA FR RAIN BIB HI VIS

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICF67211S-FLGR
  • Mfr. Model # F67211S-FLGR
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2337
  • Shipping Weight 1.75 lbs

Technical Specs

  • Colour Fluorescent Yellow
  • Material 100% Polyurethane (FR Treated)
  • Item Flame-Resistant Rain Overall
  • Size Small
  • Resists Water, Wind
  • Number of Pockets 1
  • Standards CSA-Z96-09 Class 2, Level 2, ANSI107-2010, Class 3, Level 2, NFPA 2112, NFPA 70E, ASTM F1506, CAN/CGSB-155.20
  • Seam Style Welded
  • Thickness 180 grams
  • Fabric Weight 180 g
  • Inseam 32"
  • Fits Chest Size 35" - 37"
  • Gender Men's
  • Fits Waist Size 29" - 31"
  • ANSI Class ANSI107-2010 Class E, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list