Skip Content
CSA FR RAIN BIB HI VIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA FR RAIN BIB HI VIS

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICF67211M-FLOR
  • Mfr. Model # F67211M-FLOR
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2337
  • Shipping Weight 1.75 lbs

Technical Specs

  • Colour Fluorescent Orange
  • Item Flame-Resistant Rain Overall
  • Material 100% Polyurethane (FR Treated)
  • Size Medium
  • Number of Pockets 1
  • Seam Style Welded
  • Thickness 180 grams
  • Resists Water, Wind
  • Standards CSA-Z96-15 Class 3, Level 2
  • Fabric Weight 180g
  • Inseam 32"
  • Fits Waist Size 32" - 34"
  • Fits Chest Size 38" to 40"
  • Gender Men's
  • ANSI Class ANSI107-2010 Class E, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list