CSA FR RAIN BIB HI VIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CSA FR RAIN BIB HI VIS

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICF67211M-FLGR
  • Mfr. Model # F67211M-FLGR
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2337
  • Shipping Weight 1.75 lbs

Technical Specs

  • Item Flame-Resistant Rain Overall
  • Colour Fluorescent Yellow
  • Material 100% Polyurethane (FR Treated)
  • Number of Pockets 1
  • Size Medium
  • Seam Style Welded
  • Resists Water, Wind
  • Thickness 180 grams
  • Standards NFPA 70E, ASTM F1506-10a
  • Fabric Weight 180 g
  • Inseam 32"
  • Fits Waist Size 32" - 34"
  • Fits Chest Size 38" - 40"
  • Gender Men's
  • ANSI Class ANSI107-2010 Class E, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list