Skip Content
CSA CREWNECK SWEATSHIRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CSA CREWNECK SWEATSHIRT

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS47311XL-FLGR
  • Mfr. Model # S47311XL-FLGR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Fluorescent Green
  • Item Hi Visibility Crewneck Sweatshirt
  • Length 30-1/4"
  • Size X-Large
  • Standards CSA-Z96-09
  • Material 100% Anti-Pill Polyester Fleece
  • Sleeve Length 37-3/4"
  • Fits Chest Size 46" - 48"
  • Gender Men's
  • Fabric Weight 240 gsm
  • ANSI Class Class 2, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list