Skip Content
CSA CREWNECK SWEATSHIRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CSA CREWNECK SWEATSHIRT

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS47311XL-BLK
  • Mfr. Model # S47311XL-BLK
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item Hi Visibility Crewneck Sweatshirt
  • Colour Black
  • Length 30-1/4"
  • Material 100% Anti-Pill Polyester Fleece
  • Size X-Large
  • Standards CSA-Z96-09
  • Fabric Weight 240 gsm
  • Sleeve Length 37-3/4"
  • Fits Chest Size 46" - 48"
  • Gender Men's
  • ANSI Class Class 1, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list