CSA CREWNECK SWEATSHIRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CSA CREWNECK SWEATSHIRT

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS47311S-FLGR
  • Mfr. Model # S47311S-FLGR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item Hi Visibility Crewneck Sweatshirt
  • Colour Fluorescent Green
  • Material 100% Anti-Pill Polyester Fleece
  • Length 28-3/4"
  • Size Small
  • Standards CSA-Z96-09
  • Fabric Weight 240 gsm
  • Sleeve Length 35-5/8"
  • Fits Chest Size 35" - 37"
  • Gender Men's
  • ANSI Class Class 2, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list