Skip Content
CSA COVERALL LIGHTWT UNLINED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA COVERALL LIGHTWT UNLINED

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS79631-5XL-FLOR
  • Mfr. Model # S79631-5XL-FLOR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2367
  • Shipping Weight 2.5 lbs

Technical Specs

  • Colour Fluorescent Orange
  • Item CSA Unlined Safety Coverall
  • Material 100% Polyester Knit
  • Size 5X-Large
  • Standards CSA-Z96-09 Class 3, Level 2, ANSI 107-2010 Class 3, Level 2
  • Closure Type 2-Way Zipper Under Storm Flap
  • Inseam 31"
  • Fabric Weight 130 gsm
  • Insulated No
  • Fits Chest Size 58" - 60"
  • Fits Waist Size 52" to 54"
  • Gender Men's
  • Number of Outside Pockets 6
  • Hammer Loop No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list