CSA COVERALL LIGHTWT UNLINED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CSA COVERALL LIGHTWT UNLINED

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS79621-3XL-FLOR
  • Mfr. Model # S79621-3XL-FLOR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2367
  • Shipping Weight 2.25 lbs

Technical Specs

  • Item CSA Unlined Safety Coverall
  • Material 100% Polyester Knit
  • Size 3X-Large
  • Colour Fluorescent Orange
  • Closure Type 2-Way Zipper Under Storm Flap
  • Standards CSA-Z96-09 Class 3, Level 2, ANSI 107-2010 Class 3, Level 2
  • Insulated No
  • Fabric Weight 130 gsm
  • Inseam 31"
  • Fits Chest Size 52" - 54"
  • Gender Men's
  • Fits Waist Size 46" to 48"
  • Hammer Loop No
  • Number of Outside Pockets 6

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list