CSA COVERALL LIGHTWT UNLINED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CSA COVERALL LIGHTWT UNLINED

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS79621-2XL-FLOR
  • Mfr. Model # S79621-2XL-FLOR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2367
  • Shipping Weight 2.25 lbs

Technical Specs

  • Colour Fluorescent Orange
  • Item CSA Unlined Safety Coverall
  • Material 100% Polyester Knit
  • Standards CSA-Z96-09 Class 3, Level 2, ANSI 107-2010 Class 3, Level 2
  • Size 2X-Large
  • Closure Type 2-Way Zipper Under Storm Flap
  • Fabric Weight 130 gsm
  • Insulated No
  • Inseam 31"
  • Fits Waist Size 43" to 45"
  • Fits Chest Size 49" - 51"
  • Gender Men's
  • Number of Outside Pockets 6
  • Hammer Loop No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list