Skip Content
CSA COVERALL LIGHTWT UNLINED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA COVERALL LIGHTWT UNLINED

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS79621-2XL-FLGR
  • Mfr. Model # S79621-2XL-FLGR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2367
  • Shipping Weight 2.25 lbs

Technical Specs

  • Colour Fluorescent Yellow/Green
  • Material 100% Polyester Knit
  • Item CSA Unlined Safety Coverall
  • Size 2X-Large
  • Standards CSA-Z96-09 Class 3, Level 2, ANSI 107-2010 Class 3, Level 2
  • Closure Type 2-Way Zipper Under Storm Flap
  • Fabric Weight 130 gsm
  • Insulated No
  • Inseam 31"
  • Fits Chest Size 49" - 51"
  • Fits Waist Size 43" to 45"
  • Number of Outside Pockets 6
  • Gender Men's
  • Hammer Loop No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list