Skip Content
CSA COVERALL LIGHTWT UNLINED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA COVERALL LIGHTWT UNLINED

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS79611XL-FLOR
  • Mfr. Model # S79611XL-FLOR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2367
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item CSA Unlined Safety Coverall
  • Colour Fluorescent Orange
  • Material 100% Polyester Knit
  • Size X-Large
  • Standards CSA-Z96-09 Class 3, Level 2, ANSI 107-2010 Class 3, Level 2
  • Fabric Weight 130 gsm
  • Closure Type 2-Way Zipper Under Storm Flap
  • Inseam 31"
  • Insulated No
  • Fits Chest Size 46" - 48"
  • Fits Waist Size 40" to 42"
  • Hammer Loop No
  • Gender Men's
  • Number of Outside Pockets 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list