Skip Content
CSA COVERALL LIGHTWT UNLINED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA COVERALL LIGHTWT UNLINED

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS79611XL-FLGR
  • Mfr. Model # S79611XL-FLGR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2367
  • Shipping Weight 2.0 lbs

Technical Specs

  • Material 100% Polyester Knit
  • Item CSA Unlined Safety Coverall
  • Colour Fluorescent Yellow/Green
  • Closure Type 2-Way Zipper Under Storm Flap
  • Size X-Large
  • Fabric Weight 130 gsm
  • Insulated No
  • Inseam 31"
  • Fits Waist Size 40" to 42"
  • Gender Men's
  • Number of Outside Pockets 6
  • Standards CSA-Z96-09 Class 3, Level 2, ANSI 107-2010 Class 3, Level 2
  • Fits Chest Size 46" - 48"
  • Hammer Loop No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list