CSA COVERALL INSULATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CSA COVERALL INSULATED

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS78731-4XL-NY
  • Mfr. Model # S78731-4XL-NY
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.5 lbs

Technical Specs

  • Colour Navy
  • Size 4X-Large
  • Material 100% Cotton Duck
  • Closure Type 2-Way Zipper Under Storm Flap
  • Item CSA Insulated Safety Coverall
  • Lining Material Quilted 6 oz. Polyester
  • Standards CSA-Z96-09 Class 1, Level 2, ANSI 107-2010 Class 1, Level 2
  • Insulated Yes
  • Fabric Weight 10 oz.
  • Inseam 30"
  • Number of Outside Pockets 7
  • Fits Waist Size 49" to 51"
  • Gender Men's
  • Fits Chest Size 55" - 57"
  • Hammer Loop No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list