CSA COVERALL INSULATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CSA COVERALL INSULATED

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS78731-4XL-BLZ
  • Mfr. Model # S78731-4XL-BLZ
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.5 lbs

Technical Specs

  • Colour Orange
  • Item CSA Insulated Safety Coverall
  • Material 100% Cotton Duck
  • Size 4X-Large
  • Standards CSA-Z96-09 Class 3, Level 2, ANSI 107-2010 Class 3, Level 2
  • Fabric Weight 10 oz.
  • Closure Type 2-Way Zipper Under Storm Flap
  • Insulated Yes
  • Lining Material Quilted 6 oz. Polyester
  • Fits Waist Size 49" to 51"
  • Fits Chest Size 55" - 57"
  • Gender Men's
  • Inseam 30"
  • Number of Outside Pockets 7
  • Hammer Loop No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list