Skip Content
CSA COVERALL INSULATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA COVERALL INSULATED

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS78711L-NY
  • Mfr. Model # S78711L-NY
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.5 lbs

Technical Specs

  • Colour Navy
  • Material 100% Cotton Duck
  • Item CSA Insulated Safety Coverall
  • Size Large
  • Standards CSA-Z96-09 Class 1, Level 2, ANSI 107-2010 Class 1, Level 2
  • Lining Material Quilted 6 oz. Polyester
  • Closure Type 2-Way Zipper Under Storm Flap
  • Inseam 30"
  • Insulated Yes
  • Fabric Weight 10 oz.
  • Fits Chest Size 42" - 44"
  • Fits Waist Size 36" to 38"
  • Number of Outside Pockets 7
  • Gender Men's
  • Hammer Loop No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list