Skip Content
CSA BIB OVERALL LIGHTWT UNLINED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CSA BIB OVERALL LIGHTWT UNLINED

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS76731-5XL-FLGR
  • Mfr. Model # S76731-5XL-FLGR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Item Hi Visibility Unlined Bib Overall
  • Material 100% Polyester Knit
  • Colour Fluorescent Yellow/Green
  • Standards CSA-Z96-09
  • Closure Type 2-Way Zipper Under Storm Flap
  • Fabric Weight 130 gsm
  • ANSI Class Class 2, Level 2
  • Gender Men's
  • Fits Waist Size 52" to 54"
  • Number of Outside Pockets 7
  • Inseam 30-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list